160A80H 31.302 SPECIAL
Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160A80H 31.302 SPECIAL
BDI # 21445047
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Finished Bore
80A112 X 31.25IN
Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE
Part # 80A112 X 31.25IN
BDI # 24518220
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
TS3120 MTO GEAR 30IN BORE
Description
TS3120 MTO GEAR 30.00" BORE
Part # TS3120 MTO GEAR 30.00" BORE
BDI # 24065536
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
40
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
1016