618/850 MA
Description
618 /850 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/850 MA
BDI # 1258565
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3088
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
230/850 CAK/C083W507
Description
230 /850 CAK /C083W507 SPHR ROLLER BRG
Part # 230/850 CAK/C083W507
BDI # 1247103
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU 28/850 MA/VQ001
Description
NU 28/850 MA/VQ001 CYLINDRICAL RLR BRG
Part # NU 28/850 MA/VQ001
BDI # 1305332
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
TS3-6E-230/850BL#01
Description
TS3-6E-230/850BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-230/850BL#01
BDI # 17149927
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Other Features:
Order adapter or withdrawal sleeve or nut separately. Others may be available | Lubrication Hole and Groove on Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing