Page 1 of 19

Next

Compare
200B12 X 4-5/8 ALT

COMPARE

200B12 X 4-5/8 ALT

Description
200B12 X 4-5/8 ALT SPROCKET ; 1-1/4 X 5/8 STD KW (2) 1/2-13 UNC SS

MARTIN SPROCKET & GR

Part # 200B12 X 4-5/8 ALT

BDI # 25176178

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.66

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.83
Pitch Diameter - Millimeter: 245.364
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140HCB 4-11/16IN RAPTOR

COMPARE

140HCB 4-11/16IN RAPTOR

Description
140HCB 4-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 4-11/16IN RAPTOR

BDI # 22276421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
M 4-5/8

COMPARE

M 4-5/8

Description
M 4-5/8 SHAFT BUSHING ; M TYPE 4-5/8

OPTIBELT

Part # M 4-5/8

BDI # 1076348

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 117.475
Bore - Inch: 4.625
Other Features: Keyway on ID
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
U0X4-5/8

COMPARE

U0X4-5/8

Description
U0X4-5/8 ; POR BK2 BUSHING

DODGE

Part # U0X4-5/8

BDI # 20219457

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6
Length Thru Bore - Millimeter: 125.425
Length Thru Bore - Inch: 4.938
Outside Diameter - Millimeter: 152.4

Bore - Millimeter: 117.475
Bore - Inch: 4.625
Bushing Series: U0

Price Inventory : Available to order
Loading Price
QTY
N-STL 4 5/8

COMPARE

N-STL 4 5/8

Description
N-STL 4 5/8 QD BUSHING ; STEEL 4 5/8" BORE

MARTIN SPROCKET & GR

Part # N-STL 4 5/8

BDI # 609896

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 206.375
Length Thru Bore - Inch: 8.125
Outside Diameter - Millimeter: 177.8

Bore - Millimeter: 117.475
Bore - Inch: 4.625
Other Features: Keyway on ID | Steel
Global Part Number GPN: 464887
Bushing Series: N

Price Inventory : Available to order
Loading Price
QTY