FC-E-500R
Description
FC-E-500R TAPERED ROLLER BEARING ; NON-RETURNABLE 5" BORE 12.8" BOLT CIRCLE
Part # 023148
BDI # 240749
Features
Cartridge Pilot Diameter - Inch:
11
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Nominal Bolt Circle Diameter Round - Inch:
12.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN:
550974
Housing Style:
6 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
P4B532-TAF-507RE
Description
P4B532-TAF-507RE; 023603 ; NON-RETURNABLE PILLOW BLK ROLLER BRG
Part # 023603
BDI # 241070
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520830
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B-EXL-500R
Description
P4B-EXL-500R; 077283 PILLOW BLK RLR BRG ; NON RETURNABLE
Part # 077283
BDI # 19376395
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7
P4B-E-150MR
Description
P4B-E-150MR; 023638 PILLOW BLK RLR BRG ; NON RETURNABLE
Part # 023638
BDI # 241101
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
493747
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
S1U534-TAF-515
Description
S1U534-TAF-515 TAPERED RLR INSERT BRG ; 5-15/16" BORE GRAY IRON
Part # 023611
BDI # 241078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.19
Length Thru Bore - Millimeter:
228.6
Length Thru Bore - Inch:
9
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion