22330 CA W33 C3
Description
22330 CA W33 C3 SPHERICAL ROLLER BEARING ; 150MM ID 300MM OD 108MM WIDE
Part # 22330 CA W33 C3
BDI # 21488439
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
GEZ 500 ES
Description
GEZ 500 ES SPHERICAL PLAIN BEARING ; 5" ID 7-3/4" OD 4-3/8" WIDE
Part # GEZ 500 ES
BDI # 21488691
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece
Self Aligning:
Yes