Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
445574
Number of Rows of Rollers:
Single Row
23236E-KM C/3
Description
23236E-KM C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 23236E-KM C/3
BDI # 214307
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
KD-75 XPO
Description
KD-75 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KD-75 XPO
BDI # 201031
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU-1038 M C/4
Description
NU-1038 M C/4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-1038 M C/4
BDI # 205935
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1038 M C/3
Description
NU-1038 M C/3 CYLINDRICAL ROLLER BEARING
Part # NU-1038 M C/3
BDI # 205934
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446291
Number of Rows of Rollers:
Single Row