NA67790-2
Description
NA67790-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 7" BORE 2-1/32" WD
Part # NA67790-20024
BDI # 1367603
Features
Component:
Cone
Width - Millimeter:
51.587
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646575
Precision Class:
Standard
Basic Number:
NA67790
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.629
Length Thru Bore - Inch:
5.261
Bore - Millimeter:
176.225
Bore - Inch:
6.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
22236EAKW33
Description
22236EAKW33 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 22236EAKW33
BDI # 17149679
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6236M
Description
6236MB DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM WD OPEN
Part # 6236MB
BDI # 21964070
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6236M-C3
Description
6236M-C3 DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM WD OPEN
Part # 6236MB-C3
BDI # 21964072
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No