608-2RSC3
Description
608-2RSC3 DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM WD 2 SEAL
Part # 608-2RSC3
BDI # 1347771
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
628-2RS
Description
628-2RS DEEP GROOVE BALL BEARING ; 8MM ID 24MM OD 8MM WD SR 2 SEALS
Part # 628-2RS
BDI # 1348140
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
608-ZZ
Description
608-ZZ DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM WD 2 SHIELD
Part # 608-ZZ
BDI # 1347775
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
619/8H-2RS
Description
619/8H-2RS DEEP GROOVE RADIAL BALL BRG ; 8MM ID 19MM OD 6MM WD
Part # 619/8H-2RS
BDI # 24619979
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No