JHM33449-2
Description
JHM33449-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 4 OD
Part # JHM33449-K0025
BDI # 1360254
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649467
Precision Class:
Standard
Basic Number:
JHM33449
Features
Component:
Cone
Width - Millimeter:
24.994
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Basic Number:
JHM33449-K0000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Conrad | Light Duty | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B-24-HUB-24MMH7-8X3.3MM KW SS
Description
B-24-HUB-24MMH7-8X3.3MM KW SS ; COUPLING HALF
Part # B-24-HUB-24MMH7-8X3.3MMKW-SS
BDI # 23183299
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
36.068
Hub Diameter - Inch:
1.42
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
8S 24MM 8X3.3MM KW
Description
8S 24MM 8X3.3MM KW COUPLING HUB
Part # 8S-FLNG-24MMH7-8X3.3MMKW
BDI # 596005
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs