6S 30MM
Description
6S 30MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 30MM
BDI # 622568
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
ML110 30MM
Description
ML110 30MM JAW COUPLING HUB ; 30MM BORE 3.31" HUB DIA 1.68" LTB
Part # ML110 30MM
BDI # 21975844
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
2012 30MM
Description
2012 30MM TAPERED BUSHING ; 30MM BORE 69.85MM OD 31.75MM LTB
Part # 2012 30MM
BDI # 617348
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463971
Bushing Series:
2012
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
464017
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463908
Bushing Series:
1610