TS432 X 1.626 3/8 X 3/16KW 2SS MTO
Description
TS432 MTO 1.626 BORE 3/8X3/16KWY 2 SS ; SPUR GEAR
Part # TS432 X 1.626 3/8 X 3/16KW 2SS MTO
BDI # 24340658
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2
TS530 X 1.626 3/8X3/16 KW 2SS MTO
Description
TS530 X 1.626 3/8X3/16KW 2SS MTO SPUR GR ; 5DP 20DEG PA 6.4" OD 30 TEETH
Part # TS530 X 1.626 3/8X3/16 KW 2SS MTO
BDI # 24340693
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
1070T HUB X 1.6255/1.6265 KW 2SS
Description
1070T HUB X 1.6255/1.6265 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON-RET
Part # 1070T HUB X 1.6255/1.6265 KW 2SS
BDI # 27321313
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | 1.6265" Maximum Bore
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs