SNP-3076X 13 15/16
Description
SNP-3076X 13 15/16 HOUSED UNIT SLEEVE ; NON RETURNABLE
Part # SNP-3076X 13 15/16
BDI # 1373394
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
196.418
Length Thru Bore - Inch:
7.733
Bore - Millimeter:
354.025
Bore - Inch:
13.938
SNP-3176X 13 15/16
Description
SNP-3176X 13 15/16 LOCKNUT ASSY ; POR NON RETURNABLE
Part # SNP-3176X 13 15/16
BDI # 1373418
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
255.422
Length Thru Bore - Inch:
10.056
Bore - Millimeter:
354.025
Bore - Inch:
13.938
SNP-3276X 13 15/16
Description
SNP-3276X 13 15/16 LOCKNUT ASSY ; POR NON RETURNABLE
Part # SNP-3276X 13 15/16
BDI # 1373435
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
301.422
Length Thru Bore - Inch:
11.867
Bore - Millimeter:
354.025
Bore - Inch:
13.938
TAAPH076K1315SO
Description
TAAPH076K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH076K1315SO
BDI # 22085946
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
TAAPH176K1315SO
Description
TAAPH176K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH176K1315SO
BDI # 22085960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3