K68X74X20-A/0-7
Description
K68X74X20-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K68X74X20-A/0-7
BDI # 1174359
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374242
Self Aligning:
No
K68X74X35-ZW-B/0-7
Description
K68X74X35-ZW-B/0-7 NDL RLR/CAGE ASSY ; POR NON RETURNABLE
Part # K68X74X35-ZW-B/0-7
BDI # 1181186
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
NK68/35-XL
Description
NK68/35-XL X-LIFE NEEDLE ROLLER BRG ; 68MM BORE 82MM OD
Part # NK68/35-XL
BDI # 1175671
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591556
Self Aligning:
No
K68X74X30-B/0-7
Description
K68X74X30 NEEDLE ROLLER CAGE ASSY ; POR NON-RETURNABLE
Part # K68X74X30-B/0-7
BDI # 1174360
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
12C17 68MM COUNTER BORE
Description
12C17 68MM COUNTER BORE SPROCKET
Part # 12C17 68MM COUNTER BORE
BDI # 21585088
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore