22216EMW33C3
Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
Part # 22216EMW33C3
BDI # 1424215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6316C3
Description
6316C3 DEEP GROOVE BALL BEARING ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # 6316C3
BDI # 1186886
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5249
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
JM515649-2
Description
JM515649-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 80MM BORE 34MM WID
Part # JM515649-N0000
BDI # 1360752
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
646859
Precision Class:
Standard
Basic Number:
JM515649
6216C3
Description
6216C3 DEEP GROOVE BALL BEARING ; 80MM BOREX140MM ODX26MM W SR OPEN 1-ROW
Part # 6216C3
BDI # 1186592
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5266
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6016LLU
Description
6016LLU DEEP GROOVE BALL BEARING ; 80MM ID 125MM OD 22MM W DOUBLE SEALED
Part # 6016LLU
BDI # 17143876
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259301
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No