1040G FLEX HUB 4.000 1X1/2KW 0744708

COMPARE

1040G FLEX HUB 4.000 1X1/2KW 0744708

Description
1040G FLEX HUB 4.000 BORE ; 0744708 1 X 1/2KW

FALK

Part # 4400131

BDI # 18104819

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY