ORB64SA

COMPARE

ORB64SA

Description
ORB64SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB64SA

BDI # 796960

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 158.75
Housing Width - Millimeter: 49.149
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Request A Price QTY