E160B18 X 130MM MTO
Description
E160B18 X 130MM MTO SPROCKET ; 130MM BORE 32MM X 7.4MM KW WELDED
Part # E160B18 X 130MM MTO
BDI # 24065658
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
5050T-STL-REB-130 KW (36X8.4) MTO
Description
MARTIN SPROCKET & GR 5050T-STL-REB-130 KW (36X8.4) MTO
Part # 5050T-STL-REB-130 KW (36X8.4) MTO
BDI # 24752510
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
Steel Material
Bushing Series:
5050