F 4.5 140.04MM 36MM KW SETSCREW
Description
F 4.5 140.04MM 36MM KW SETSCREW ; POR
Part # 69790495731
BDI # 19075141
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs