02EB145MEX
Description
COP.02EB145MEX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 145MM
Part # 02EB145MEX
BDI # 24531545
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB145MGR
Description
COP.02EB145MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 145MM
Part # 02EB145MGR
BDI # 24531547
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EBCP145MEXAT
Description
COP.02EBCP145MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 145MM
Part # 02EBCP145MEXAT
BDI # 24530547
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
188
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
02EBCP145MGRAT
Description
COP.02EBCP145MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 145MM
Part # 02EBCP145MGRAT
BDI # 24530549
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
188
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
MSM145BRHKPS
Description
MSM145BRHKPS CYL RLR BEARING HOUSING ; 145MM BORE RETAINED
Part # MSM145BRHKPS
BDI # 22820198
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion