NN-3030-KMS P/5
Description
NN-3030-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3030-KMS P/5
BDI # 205446
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446078
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446079
Number of Rows of Rollers:
Double Row
NNU-4926 MS P/5 C/3
Description
NNU-4926 MS P/5 C/3 CYLINDRICAL RLR BRG
Part # NNU-4926 MS P/5 C/3
BDI # 205511
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446178
Number of Rows of Rollers:
Double Row
NU-2228E M P/5
Description
NU-2228E M P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-2228E M P/5
BDI # 206606
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN-3034-KMS P/5
Description
NN-3034-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3034-KMS P/5
BDI # 205450
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446082
Number of Rows of Rollers:
Double Row