Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole
Self Aligning:
No
NUP-2232E M C/3
Description
NUP-2232E M C/3 CYLD ROLLER BEARING ; 160MM ID X 290MM OD X 80MM WD
Part # NUP-2232E M C/3
BDI # 22134075
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23130 M C/4
Description
23130 M C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 23130 M C/4
BDI # 213977
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232 M C/3
Description
22232 M C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 22232 M C/3
BDI # 212897
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing