R24 2RS
Description
R24 2RS RADIAL BALL BEARING ; 1-1/2" BORE 2-5/8" OD 9/16" WD SR
Part # R24 2RS
BDI # 17014437
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259873
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6311 ZZ C3
Description
6311 ZZ C3 BALL BEARING ; 55MM BORE 120MM OD 29MM WD
Part # 6311 ZZ C3
BDI # 18151727
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265500
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6300 2RS C3
Description
6300 2RS C3 BALL BEARING ; 10MM BORE 35MM OD 11MM WD SR 2 SEALS
Part # 6300 2RS C3
BDI # 18151769
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265429
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R2A 2RS
Description
R2A 2RS RADIAL BALL BEARING ; 1/8" BORE 1/2" OD 11/64" WD
Part # R2A 2RS
BDI # 18151993
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.369
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259643
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259681
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No