B71914-EDLR-T-P4S-DUL
Description
B71914-EDLR-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 70MM X 100MM X 32MM
Part # B71914-EDLR-T-P4S-DUL
BDI # 24858756
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7022-E-T-P4S-TBTM
Description
B7022-E-T-P4S-TBTM SPINDLE BEARING ; NON RETURNABLE 110MM X 170MM X 84MM
Part # B7022-E-T-P4S-TBTM
BDI # 24858724
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B7012-E-T-P4S-QUL
Description
B7012-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7012-E-T-P4S-QUL
BDI # 1179705
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7011-E-T-P4S-TUM
Description
B7011-E-T-P4S-TUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7011-E-T-P4S-TUM
BDI # 1179697
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B7014-E-T-P4S-TUL
Description
B7014-E-T-P4S-TUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7014-E-T-P4S-TUL
BDI # 1179727
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring