Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238604
NART 10FUUR
Description
NART 10FUUR NEEDLE ROLLER BEARING ; 10MM ID X 30MM OD X 15MM W NON SEPARABLE
Part # NART10FUUR
BDI # 23285078
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 7830N Static Load Rating | 6330N Dynamic Load Rating
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238606
NAST10ZZUU
Description
NAST10ZZUU CAM FOLLOWER BEARING ; 1.181" ROLL DIA .394" BORE FLAT SURFACE
Part # NAST10ZZUU
BDI # 515936
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238662
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238663