6M24-1.500-HK
Description
6M24-1.500-HK MITER GEAR ; HARDENED STEEL
Part # 6M24-1.500-HK
BDI # 592045
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666148
Pressure Angle:
20 Degree
6M24-1.250-HK
Description
6M24-1.250-HK MITER GEAR ; HARDENED STEEL
Part # 6M24-1.250-HK
BDI # 592044
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666145
Pressure Angle:
20 Degree