25BS9 X 1/4
Description
25BS9 X 1/4 ROLLER CHAIN SPROCKET ; 25 ANSI 9 TEETH
Part # 25BS9 X 1/4
BDI # 25351920
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.837
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Finished Bore