60BS15HT 1 1/2
Description
60BS15HT 1 1/2 ROLLER CHAIN SPROCKET ; 60 CHAIN 15T B-HUB ONE SIDE 1.5" FB
Part # 60BS15HT 1 1/2
BDI # 622778
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34846
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
50BS15 1 3/16
Description
50BS15 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/16" BORE
Part # 50BS15 1 3/16
BDI # 621293
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
33721
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50BS15 1 3/8
Description
50BS15 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/8" BORE
Part # 50BS15 1 3/8
BDI # 621294
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34215
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
35490
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
35BR15 1/2
Description
35BR15 1/2 IDLER SPROCKET ; 3/8" P 15T BRONZE BRG 1/2" BORE
Part # 35BR15 1/2
BDI # 618617
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.99
Length Thru Bore - Millimeter:
23.876
Other Features:
1.35 Inch Hub Diameter | 0.168 Inch Teeth Width | Bronze Bearing