Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
HMK525

COMPARE

HMK525

Description
HMK525 MITER GEAR ; STRAIGHT TOOTH

MARTIN SPROCKET & GR

Part # HMK525

BDI # 608956

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 27.94

Face Width - Inch: 1.1
Pitch: 5 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666248
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B515-2 X 1-3/16 KW 2SS

COMPARE

B515-2 X 1-3/16 KW 2SS

Description
B515-2 X 1-3/16 KW 2SS BEVEL GEAR ; RATIO 2 15 TEETH 3" PITCH DIA

MARTIN SPROCKET & GR

Part # B515-2 X 1-3/16 KW 2SS

BDI # 23136542

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Pitch: 5 DP
Other Features: 2:1 Ratio
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
B530-2 X 1-1/2 KW 2SS

COMPARE

B530-2 X 1-1/2 KW 2SS

Description
B530-2 X 1-1/2 KW 2SS BEVEL GEAR ; RATIO 2 30 TEETH 6" PITCH DIA

MARTIN SPROCKET & GR

Part # B530-2 X 1-1/2 KW 2SS

BDI # 23136544

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Pitch: 5 DP
Other Features: 2:1 Ratio
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY