7218BMPC
Description
7218BMPC ANGULAR CONTACT BALL BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW
Part # 7218BMPC
BDI # 1187662
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254214
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7211BMPC
Description
7211BMPC ANGULAR CONTACT BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 7211BMPC
BDI # 1187563
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254194
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7222BMPC
Description
7222BMPC ANGULAR CONTACT BALL BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # 7222BMPC
BDI # 1187698
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254222
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7310BMPC
Description
7310BMPC ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 7310BMPC
BDI # 1187787
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254254
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7220BMPC
Description
7220BMPC ANGULAR CONTACT BALL BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW
Part # 7220BMPC
BDI # 1187683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254219
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)