22320EAW507
Description
22320EAW507 SPHERICAL ROLLER BEARING ; 100MM BOREX215MM ODX73MM W
Part # 22320EAW507
BDI # 21734604
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BSN3072DDUHP2BDT
Description
BSN3072DDUHP2BDT BALL SCREW SUPPORT BRG ; 30MM BOREX72MM ODX76MM W 2-ROW
Part # BSN3072DDUHP2BDT
BDI # 23597904
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
NU2228W
Description
NU2228W CYLINDRICAL ROLLER BEARING ; 140MM BOREX250MM ODX68MM W 1-ROW
Part # NU2228W
BDI # 1192388
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
24028CAME4
Description
24028CAME4 SPHERICAL ROLLER BEARING ; 140MM BOREX210MM ODX69MM W
Part # 24028CAME4
BDI # 1185123
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24026CE4C3
Description
24026CE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX200MM ODX69 MM W
Part # 24026CE4C3
BDI # 1185121
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing