35BS32H-1-1/8
Description
35BS32H-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 32T 4.030" OD1-1/8" BORE
Part # 35BS32H-1-1/8
BDI # 743615
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS32H-7/8
Description
35BS32H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 32T 4.030" OD 7/8" BORE
Part # 35BS32H-7/8
BDI # 743619
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS30H-1-1/4
Description
35BS30H-1-1/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 30T 3.790" OD 1-1/4" BORE
Part # 35BS30H-1-1/4
BDI # 743607
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
35BS28H-1-3/16
Description
35BS28H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD1-3/16" BORE
Part # 35BS28H-1-3/16
BDI # 743602
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS35H-1-3/16
Description
35BS35H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD1-3/16" BORE
Part # 35BS35H-1-3/16
BDI # 743623
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore