165MT25BF-F0.2500
Description
165MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 165MT25BF-F0.2500
BDI # 923134
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25