5614MT55AF-F1.500
Description
5614MT55AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F1.500
BDI # 926567
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-F1.375
Description
5614MT55AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F1.375
BDI # 926566
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT40AF-F1.500
Description
5614MT40AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT40AF-F1.500
BDI # 926551
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
5614MT55AF-F1.625
Description
5614MT55AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F1.625
BDI # 926568
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT85AF-F1.750
Description
5614MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F1.750
BDI # 926583
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85