HD80B25F X 1-15/16
Description
HD80B25 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 1-15/16IN BORE
Part # D80B25F X 1R
BDI # 21972977
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
HD80B24F X 1-15/16
Description
HD80B24 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 24 TEETH 2 STRD 1-15/16IN BORE
Part # D80B24F X 1R
BDI # 21972975
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
HD80B23F X 1-7/8
Description
HD80B23 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 23 TEETH 2 STRD 1-7/8IN BORE
Part # D80B23F X 1P
BDI # 21972971
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
HD80B25F X 2-3/8
Description
HD80B25 X 2-3/8 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 2-3/8IN BORE
Part # D80B25F X 2F
BDI # 21972981
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
HD80B25F X 2-15/16
Description
HD80B25 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 2-15/16IN BORE
Part # D80B25F X 2R
BDI # 21972979
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore