17580-2
Description
17580-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 21/32" WD
Part # 17580-2
BDI # 1311325
Features
Component:
Cone
Width - Millimeter:
16.662
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
648986
Precision Class:
Standard
Width - Inch:
0.656
Basic Number:
17580
23024 CC/W33
Description
23024 CC/W33 SPHR ROLLER BRG ; 120MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 23024 CC/W33
BDI # 1418930
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22322 EK/C3
Description
22322 EK/C3 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID
Part # 22322 EK/C3
BDI # 1416289
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HM237535-2
Description
HM237535-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 2-1/2" WD
Part # HM237535-2
BDI # 1358625
Features
Component:
Cone
Width - Millimeter:
63.5
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649435
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
HM237535
33890-2
Description
33890-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/16" BORE 1-1/8" WD
Part # 33890-2
BDI # 1337355
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
52.4
Bore - Inch:
2.063
Global Part Number GPN:
646740
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
33890