3206 A-2Z
Description
3206 A-2Z ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM
Part # 3206 A-2Z
BDI # 1263845
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258094
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5200SBKFF
Description
5200SBKFF ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD
Part # 5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6207-2Z
Description
6207-2Z DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 MTL SHLD
Part # 6207-2Z
BDI # 1418084
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2920
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-2Z
Description
6204-2Z DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM W 1-ROW
Part # 6204-2Z
BDI # 1414758
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
626-2Z
Description
626-2Z DEEP GROOVE BALL BRG ; 6MM BORE 19MM OD 6MM WD SR 2 METAL SHLD
Part # 626-2Z
BDI # 1415905
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No