2C-300-A
Description
2C-300-A CLAMP COLLAR ; 3" BORE ALUMINUM 2-PIECE 5/BOX
Part # 2C-300-A
BDI # 193604
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Width - Inch:
0.875
G2SC-100-B
Description
G2SC-100-B CLAMP COLLAR ; 1" BORE BLK OXD STL 2-PIECE
Part # G2SC-100-B
BDI # 195291
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated
2C-131
Description
2C-131 CLAMP COLLAR ; 1-5/16" BORE BLK OXD STL 2-PIECE 10/BOX
Part # 2C-131
BDI # 193500
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
33.35
Other Features:
Black Oxide Coated
C-162
Description
C-162 SET SCREW COLLAR ; 1-5/8" BORE ZNC PLTD STL 10/BOX
Part # C-162
BDI # 194020
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
20.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
41.275
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
C-018
Description
C-018 SET SCREW COLLAR ; 3/16" BORE ZNC PLTD STL 100/BOX
Part # C-018
BDI # 193107
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.438
Outside Diameter - Millimeter:
11.125
Bore - Millimeter:
4.775
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw