NNU-4934 MS P/5
Description
NNU-4934 MS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4934 MS P/5
BDI # 205525
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446187
Number of Rows of Rollers:
Double Row
NU-206E M P/5 C/3
Description
NU-206E M P/5 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-206E M P/5 C/3
BDI # 206077
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-2207 M P/5
Description
NJ-2207 M P/5 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NJ-2207 M P/5
BDI # 203986
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1032 M P/5
Description
NU-1032 M P/5 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-1032 M P/5
BDI # 205924
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N-213E M P/5 C/3
Description
N-213E M P/5 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # N-213E M P/5 C/3
BDI # 202214
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No