Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Oil Hole
Self Aligning:
No
5220 2RS
Description
5220 2RS DOUBLE ROW BALL BEARING ; 100MM ID 180MM OD 60.3MM WIDE SEALED
Part # 5220 2RS
BDI # 21488520
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5313 2RS
Description
5313 2RS ANGULAR CONTACT BEARING ; 65MM BORE 140MM OD 58.7MM WD DR 2 SEALS
Part # 5313 2RS
BDI # 18151566
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493615
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5312 ZZ
Description
5312 ZZ ANGULAR CONTACT BEARING ; 60MM BORE 130MM OD 54MM WD DR 2 MTL SHL
Part # 5312 ZZ
BDI # 18151564
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493619
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)