7338-B-MP-UA
Description
7338-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7338-B-MP-UA
BDI # 1152280
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236069
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6340-M-C3
Description
6340-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6340-M-C3
BDI # 1151392
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6338-M
Description
6338-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6338-M
BDI # 1151382
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3451
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
QJ338-N2-MPA
Description
QJ338-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ338-N2-MPA
BDI # 1166005
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6338-M-C4
Description
6338-M-C4 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6338-M-C4
BDI # 1151385
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No