3306J
Description
3306J ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 3306J
BDI # 1185677
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256533
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6909VV
Description
6909VV DEEP GROOVE BALL BEARING ; 45MM BOREX68MM ODX12MM W 1-ROW
Part # 6909VV
BDI # 1187064
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5386
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NUP215EMC3
Description
NUP215EMC3 CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # NUP215EMC3
BDI # 17761048
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3310NRJC3
Description
3310NRJC3 ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310NRJC3
BDI # 1185709
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256544
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6203-625VVC3
Description
6203-625VVC3 DEEP GROOVE BALL BEARING ; 5/8" BOREX1.575" ODX.472" W 1-ROW
Part # 6203-625VVC3
BDI # 1186413
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6028
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No