01EB300EX
Description
01E B 300 EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 3"
Part # COP.01E B 300 EX
BDI # 17115988
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
61.2
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EBCPM300GRAT
Description
02EBCPM300GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 3"
Part # COP.02EBCPM300GRAT
BDI # 24530729
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
96.85
02EBCPM130MGRAT
Description
02EBCPM130MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 130MM
Part # COP.02EBCPM130MGRAT
BDI # 24530713
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
181
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02EBCPM130MEXAT
Description
02EBCPM130MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 130MM
Part # COP.02EBCPM130MEXAT
BDI # 24530711
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
181
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02EBCP80MEXAT
Description
02EBCP80MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 80MM
Part # COP.02EBCP80MEXAT
BDI # 24530691
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125