CSA205-25MM
Description
CSA205-25MM INSERT BALL BEARING ; 25MM BORE ECC COLLAR LOCK
Part # 2101008554
BDI # 18123545
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
LF203-11
Description
LF203-11 FLANGED BLOCK BEARING ; 11/16" BORE 2-BOLT
Part # 2101016701
BDI # 18127544
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.702
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2
F3X201-12MM
Description
F3X201-12MM FLANGED BLOCK BEARING ; 12MM BORE 3-BOLT DUCTILE
Part # 2101011897
BDI # 18124612
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
28.6
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
3 Bolt Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
3
SHCTTB204-12
Description
SHCTTB204-12 TAPPED BASE BEARING ; 3/4" ECC PBT
Part # 2101021999
BDI # 18130467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.37
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
SHCTTB205-25MM
Description
SHCTTB205-25MM TAPPED BASE BEARING ; 25MM ECC PBT
Part # 2101022006
BDI # 18130472
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
41.2
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5