628 2RS EMQ
Description
628 2RS EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 628 2RS EMQ
BDI # 24010432
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NU 2304 EM
Description
NU 2304 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2304 EM
BDI # 24004831
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
2205 C3
Description
2205 C3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2205 C3
BDI # 24010976
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1205 K
Description
1205 K SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 1205 K
BDI # 23990352
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32205