7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
HC71920-E-T-P4S-UL
Description
HC71920-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 100MM X 140MM X 20MM
Part # HC71920-E-T-P4S-UL
BDI # 24858977
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCS7022-E-T-P4S-UL
Description
HCS7022-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 110MM X 170MM X 28MM
Part # HCS7022-E-T-P4S-UL
BDI # 24859125
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HSS7022-E-T-P4S-UL
Description
HSS7022-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 110MM X 170MM X 28MM
Part # HSS7022-E-T-P4S-UL
BDI # 24859456
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HC7022-E-T-P4S-UL
Description
HC7022-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 110MM X 170MM X 28MM
Part # HC7022-E-T-P4S-UL
BDI # 24858969
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring