H60A36 X 4.61 PER DWG 27822A-4007 MTO
Description
H60A36 X 4.61 PER DWG 27822A-4007 MTO ; CHAIN SPROCKET
Part # 60A36 X 4.61 PER DWG 27822A-4007 MTO
BDI # 25183387
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
160BS17 X 4-5/8
Description
160BS17 X 4-5/8 RLR CHN SPROCKET ; 160CHAIN 17T
Part # 160BS17 X 4-5/8
BDI # 24955352
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
160BS30 X 4-9/16IN KW 2SS
Description
160BS30 X 4-9/16IN KW 2SS SPROCKET ; 30T 4-9/16"BORE CHAIN #160
Part # 160BS30 X 4-9/16IN KW 2SS
BDI # 24320353
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
80BS41 X 4-5/8IN WELDED
Description
80BS41 X 4-5/8IN WELDED CHN SPRKT ; 80CHAIN 41T
Part # 80BS41 X 4-5/8IN WELDED
BDI # 23780915
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore