240C30 X 5-7/16 2SS
Description
240C30 X 5-7/16 2SS SPROCKET ; 1-1/4 X 5/8 KW SS OVER KW ON EACH HUB
Part # 240C30 X 5-7/16 2SS
BDI # 23244368
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Finished Bore
MXT-STL605 1/2 KW
Description
MXT-STL605 1/2 KW CNVR BUSHING
Part # MXT-STL605 1/2 KW
BDI # 24599109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.938
Length Thru Bore - Millimeter:
104.775
Length Thru Bore - Inch:
4.125
Outside Diameter - Millimeter:
303.225
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Steel Material
Bushing Series:
XT60
D160C35 5-1/2 W/KW AND 2SS
Description
D160C35 5-1/2 W/ KW AND 2SS SPROCKET
Part # D160C35 5-1/2 W/KW AND 2SS
BDI # 24024599
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464828
Bushing Series:
M
D200B18 X 5-7/16
Description
D200B18 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 18T CHAIN NO. 200
Part # D200B18 X 5-7/16
BDI # 23906719
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Finished Bore