Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446292
Number of Rows of Rollers:
Single Row
NJ-238 M
Description
NJ-238 M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NJ-238 M
BDI # 204512
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
445581
Number of Rows of Rollers:
Single Row
QJ-236
Description
QJ-236 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Part # QJ-236
BDI # 208333
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258605
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
QJ-336
Description
QJ-336 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Part # QJ-336
BDI # 208429
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258638
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
QJ-236 C/3
Description
QJ-236 C/3 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SPLIT INNER RACE
Part # QJ-236 C/3
BDI # 208334
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C3-Loose