22338EMKW33C3
Description
22338EMKW33C3 SPHR RLR BRG ; 190MMX400MMX132MM
Part # 22338EMKW33C3
BDI # 17140412
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6340C3
Description
6340C3 DEEP GROOVE BALL BEARING ; 200MM ID 420MM OD 80MM W
Part # 6340C3
BDI # 1209135
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6338L1C3
Description
6338L1C3 DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM W OPEN
Part # 6338L1C3
BDI # 1209132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265705
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6338C3
Description
6338C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 190MM ID 400MM OD 78MM W
Part # 6338C3
BDI # 1209131
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259394
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22338EMW33C3
Description
22338EMW33C3 SPHR RLR BRG ; 190MMX400MMX132MM
Part # 22338EMW33C3
BDI # 17140415
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing