NU336EMAC3
Description
NU336EMAC3 CYLINDRICAL ROLLER BRG ; 180MM ID X 380MM OD X 75MM W
Part # NU336EMAC3
BDI # 1369279
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663880
Number of Rows of Rollers:
Single Row
E-1927-B
Description
E-1927-B CYLINDRICAL ROLLER BRG ; NON RETURNABLE MULTI ROW
Part # E-1927-B
BDI # 1354339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
70RIF298 R3
Description
70RIF298 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 70RIF298 R3
BDI # 1349756
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
565179
Number of Rows of Rollers:
Single Row
200RU30 R3
Description
200RU30 R3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW
Part # 200RU30 R3
BDI # 1311819
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456338
Number of Rows of Rollers:
Single Row
181RYSL1451
Description
181RYSL1451 CYLIND ROLLER BRG ; 181MMX225.425MMX168.275MM
Part # 181RYSL1451
BDI # 1311402
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No